CHB10 - 4" Commercial Hub

Eaton

  • $151.06 (Each)
  • $151.06 (Each)

  • $302.11 (Per 2)

  • $1,812.69 (Per 12)

  • $15,105.71 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CHB10
Manufacturer
Eaton
Manufacturer's Part Number
CHB10
Description
4" Commercial Hub
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 In Connection Size, NPT Connection, 4 In Hub Size, 2-41/64 In Length, 5-23/64 In Diameter, 229 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277008273 / 00662277008273
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.06 (Each)
Carton
$302.11 (Per 2)
Standard Packaging
$1,812.69 (Per 12)
Resources
Images
 
 
CHB10 - Small Image
 
CHB10 - Large Image
 
CHB10 - Large Image
Attachments
 
 
CHB10 - Specification Sheet
Tech Bulletins
 
 
CHB10 - Tech Bulletin
Features
Shape
Straight
Material
Zamek-2, Zamek-3 Type Zinc Body and Nut, Neoprene Gasket, Lexan 920A Insuliner
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
4 in
Length
2-41/64 in
Diameter
5-23/64 in
Size
4 in
Descriptions
Features
The use of rigid/IMC conduit remains the preferred choice in many applications because of the physical protection of conductors and long service life of the installation. Consequently, the need to terminate conduit into a box or enclosure creates the need for a hub. The Crouse-Hinds series commercial hub has been developed to provide a lightweight hub that installs quickly and easily, providing a secure termination.
Description
4" COMMERCIAL HUB
Product Type
Commercial Hub
Long Description
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 in Connection Size, NPT Connection, 4 in Hub Size, 2-41/64 in Length, 5-23/64 in Diameter, 229 lb/100
Short Description
4" Commercial Hub, Natural
Special Features
Corrosion Resistant;Thinner and Lighter Weight Construction
extra long description
CRS-H CHB10 4 COMMERCIAL HUB
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
connection size
4 in
Connection Type
NPT
Enclosure Type
Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2
for use with
Rigid and IMC Conduit
Standards Met
UL Listed;cUL Listed;UL File No: E-19189;NEC/CEC Certified
package quantity
1 ct
Made in USA
yes
dimensions
2.6400 IN X 5.3600 IN X 5.3600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CHB10
Model
CHB
GTIN
00662277008273
UPC
662277008273
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Commercial hub
Packaging
Weight
229 lb/100
Weight per each
2.35
Carton
2
Package
12
Uses, Certifications, and Standards
Application
Physical Protection of Conductors and Long Service Life of the Installation
standard
UL, cUL
You must have an account to view stock levels
These alternate items can be purchased instead of CHB10.
Jump To:

Similar Items

Similar items are close alternatives to CHB10, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size,...
  • Our Part #: ST10
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ST 10
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($287.43)
ST10 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$143.71

Each

QTY:
Each
Add

* All prices subject to change.