CGB598SA - 1-1/2" Cord/Cable Fitting

Eaton

  • $69.91 (Each)
  • $69.91 (Each)

  • $349.55 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CGB598SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB598 SA
Description
1-1/2" Cord/Cable Fitting
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.875-1.000", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1-1/2" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276022522 / 00662276022522
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.91 (Each)
Standard Packaging
$349.55 (Per 5)
Resources
Images
 
 
CGB598SA - Small Image
 
CGB598SA - Large Image
Attachments
 
 
CGB598SA - Specification Sheet
Brochures
 
 
CGB598SA - Brochure
Tech Bulletins
 
 
CGB598SA - Tech Bulletin
Other Links
 
 
CGB598SA - Other
 
CGB598SA - Other
Features
connection
Male NPT
Descriptions
extra long description
CRS-H CGB598 SA 1 1/2 NPT MALE AL C
Description
1-1/2" CORD/CABLE FITTING
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Product Type
1 1/2 NPT Male Al Cord/Cab FTG Neo Bush
Special Features
Non-Armored Gland
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.875-1.000", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1-1/2" NPT
Additional Information
dimensions
3.2700 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB598 SA
GTIN
00662276022522
UPC
662276022522
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.05
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
Temperature Rating
-25 To 40 Deg C
You must have an account to view stock levels
There were no add-on items found for CGB598SA.

* All prices subject to change.