CGB4915 - CRS-H CGB4915 1 1/4 NPT Male Cord/C

Eaton

  • $138.91 (Each)
  • $138.91 (Each)

  • $277.82 (Per 2)
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
CGB4915
Manufacturer
Eaton
Manufacturer's Part Number
CGB4915
Description
CRS-H CGB4915 1 1/4 NPT Male Cord/C
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 1.625-1.875", Non-Armoured and Tray Cable, Non-Armoured, Steel, General Purpose, 1-1/4" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274138800 / 00782274138800
Weight per unit
2.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.91 (Each)
Standard Packaging
$277.82 (Per 2)
Resources
Tech Bulletins
 
 
CGB4915 - Tech Bulletin
Other Links
 
 
CGB4915 - Other
 
CGB4915 - Other
Attachments
 
 
CGB4915 - Specification Sheet
Brochures
 
 
CGB4915 - Brochure
Images
 
 
CGB4915 - Large Image
 
CGB4915 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Material
Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 NPT Male Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
CRS-H CGB4915 1 1/4 NPT MALE CORD/C
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 1.625-1.875", Non-armoured and tray cable, Non-armoured, Steel, General purpose, 1-1/4" NPT
Special Features
Non-Armored Gland, With Sealing Gasket, Cord Size 1.000 To 1.188 In
extra long description
CRS-H CGB4915 1 1/4 NPT MALE CORD/C
Additional Information
dimensions
3.3100 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
CGB4915
GTIN
00782274138800
UPC
782274138800
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
2.62
Carton
1
Package
2
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat