CGB116SA - 1/2"NPT ML Al CBL Gland (.25-.375)

Eaton

  • $25.84 (Each)
  • $25.84 (Each)

  • $258.40 (Per 10)
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
CGB116SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB116 SA
Description
1/2"NPT ML Al CBL Gland (.25-.375)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.250-0.375", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100661 / 00782274100661
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.84 (Each)
Standard Packaging
$258.40 (Per 10)
Resources
Tech Bulletins
 
 
CGB116SA - Tech Bulletin
Images
 
 
CGB116SA - Large Image
 
CGB116SA - Small Image
Other Links
 
 
CGB116SA - Other
 
CGB116SA - Other
Attachments
 
 
CGB116SA - Specification Sheet
Brochures
 
 
CGB116SA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPT
Descriptions
Product Type
1/2 NPT Male Al Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1/2"NPT ML AL CBL GLAND (.25-.375)
extra long description
CRS-H CGB116 SA 1/2 NPT MALE AL COR
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.250-0.375", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1/2" NPT
Special Features
Non-Armored Gland
Additional Information
dimensions
1.6300 IN X 0.9700 IN X 0.9700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB116 SA
GTIN
00782274100661
UPC
782274100661
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.065
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB116SA.
Jump To:

Cross Referenced

These items are similar to CGB116SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2250 Adalet 00781063631010
CGP2312 Adalet 781063631027
CG1AL American Fittings 662364090020
CG-1850 Appleton Electric 00781381191104
CG1850 Appleton Electric 78138119110
CGA770250 Bridgeport Fittings 781747877017
CG50250SA Eaton Crouse-Hinds 662277037273
CGB116-SA Eaton Crouse-Hinds 782274100661
CGB116SA Eaton Crouse-Hinds 00782274100661
CGB193-SA Eaton Crouse-Hinds 782274100692
CGB193SA Eaton Crouse-Hinds 00782274100692
ZS103 Killark 783936973470
ZS105 Killark 783936973487
CGA-50-250 O-Z Gedney 783126085570
CGA-50-312 O-Z Gedney 783126085587
SR-50-375 O-Z Gedney 00783126506518
CGA50250 O-Z Gedney 78312608557
CGA50312 O-Z Gedney 78312608558
SR50375 O-Z Gedney 78312650651
4801-2 Raco 50169480120
4801-3 Raco 50169480137
SHC-1015 Raco 783585200156
SHC1021 Raco 783585200217
48012 Raco 05016948012
48013 Raco 05016948013

* All prices subject to change.

Begin Live Chat