CG100650 - 1" Brown Cord Grip (.55-.65)

Eaton

  • $15.33 (Each)
  • $15.33 (Each)

  • $76.64 (Per 5)

  • $1,532.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CG100650
Manufacturer
Eaton
Manufacturer's Part Number
CG100 650
Description
1" Brown Cord Grip (.55-.65)
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.55-0.65", Brown, Straight, Steel, 1"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564001047 / 00784564001047
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.33 (Each)
Carton
$15.33 (Each)
Standard Packaging
$76.64 (Per 5)
Resources
Images
 
 
CG100650 - Small Image
 
CG100650 - Large Image
Attachments
 
 
CG100650 - Specification Sheet
Tech Bulletins
 
 
CG100650 - Tech Bulletin
Features
connection
Male NPT
Material, Color, and Finish
Color
Brown
Finish
ELECTROGALVANIZED
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 ST. Brown Cord Grip .55 .65
Description
1" BROWN CORD GRIP (.55-.65)
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
extra long description
MIDWEST CG100 650 1 ST. BROWN CORD
Special Features
NEMA 4 Enclosure, Weight 20 Lb per 100
Long Description
Eaton Crouse-Hinds series CG color-coded cord grip, Cable range min/max: 0.55-0.65", Brown, Straight, Steel, 1"
Additional Information
dimensions
1.7500 IN X 1.3300 IN X 1.3300 IN
Manufacturer Information
Manufacturers Part Number
CG100 650
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564001047
UPC
784564001047
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight per each
0.32
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of CG100650.
Jump To:

Similar Items

Similar items are close alternatives to CG100650, though they may not be 100% alike.

1" .375-.750 Cord Grip Connector Kit Steel Usa
  • Our Part #: CG100K
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CG-100K
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 15 ($149.70)
CG100K - American Fittings Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.98

Each

QTY:
Each
Add
Straight Liquidtight Strain Relief Connector, Size: 1 In, Conductor Range: 1/2 -...
  • Our Part #: CG50100S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG-50100S
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($171.43)
CG50100S - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CG100650 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-50100-S Appleton Electric 00781381449434
CG100-650 Eaton Crouse-Hinds 00784564001047
SHC-1040 Hubbell Wiring Device-Kellems 00783585200408
3704-1 Raco 00050169370414

* All prices subject to change.

false