BG98SA - 3-1/2" to 4" Alu BLNK MGL CVR

Eaton

  • $844.44 (Each)
  • $844.44 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
BG98SA
Manufacturer
Eaton
Manufacturer's Part Number
BG98 SA
Description
3-1/2" to 4" Alu BLNK MGL CVR
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Copper-Free Aluminum, Round Neoprene Gasket, 3-1/2" or 4"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274126944 / 00782274126944
Weight per unit
4.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$844.44 (Each)
Resources
Images
 
 
BG98SA - Small Image
 
BG98SA - Large Image
 
BG98SA - Large Image
 
BG98SA - Large Image
 
BG98SA - Large Image
Attachments
 
 
BG98SA - Specification Sheet
Tech Bulletins
 
 
BG98SA - Tech Bulletin
Other Links
 
 
BG98SA - Other
 
BG98SA - Other
 
BG98SA - Other
Descriptions
extra long description
CRS-H BG98 SA 3 1/2 OR 4 CST AL MOG
Description
3-1/2" TO 4" ALU BLNK MGL CVR
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
Product Type
3 1/2 or 4 CST Al Mogul CVR/Gask
Long Description
Eaton Crouse-Hinds series Condulet B mogul blank cover, Copper-free aluminum, Round neoprene gasket, 3-1/2" or 4"
Additional Information
dimensions
6.0000 IN X 0.7500 IN X 21.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BG98 SA
GTIN
00782274126944
UPC
782274126944
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Mogul blank cover
Packaging
Weight per each
4.08
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels
These alternate items can be purchased instead of BG98SA.
Jump To:

Cross Referenced

These items are similar to BG98SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BKGC400A Appleton Electric 00781381517348
BKGU400A Appleton Electric 00781381517379
BKGC350A Appleton Electric 00781381517324
BG98SA Eaton Crouse-Hinds 00782274126944
MKGC400A O-Z Gedney 00783126101867
MKGU400A O-Z Gedney 00783126102000
MKGC350A O-Z Gedney 00783126101836

* All prices subject to change.