650RTQ - 1/2" Emt Push In Conn Raintight

Eaton

  • $2.73 (Each)
  • $2.73 (Each)

  • $272.98 (Per 100)
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
650RTQ
Manufacturer
Eaton
Manufacturer's Part Number
650RTQ
Description
1/2" Emt Push In Conn Raintight
Eaton Crouse-Hinds Series Push-In Raintight Connector, Emt, Straight, Non-Insulated, Zinc Die Cast, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276507609 / 00662276507609
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.73 (Each)
Carton
$2.73 (Each)
Resources
Images
 
 
650RTQ - Small Image
 
650RTQ - Large Image
 
650RTQ - Large Image
 
650RTQ - Large Image
Attachments
 
 
650RTQ - Specification Sheet
Tech Bulletins
 
 
650RTQ - Tech Bulletin
Other Links
 
 
650RTQ - Other
 
650RTQ - Other
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
1/2 Emt Push In Conn Raintight
Description
1/2" EMT PUSH IN CONN RAINTIGHT
Features
Fast installation with no disassembly required! Crouse-Hind series push-in raintight EMT connectors and couplings simply push onto the EMT conduit without the use of any tools or additional labor. Used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
extra long description
CRS-H 650RTQ 1/2 EMT PUSH IN CONN R
Long Description
Eaton Crouse-Hinds series push-in raintight connector, EMT, Straight, Non-insulated, Zinc die cast, 1/2"
Additional Information
dimensions
1.1400 IN X 1.2600 IN X 1.1400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
650RTQ
GTIN
00662276507609
UPC
662276507609
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Push-in raintight connector
Packaging
Weight per each
0.101
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 650RTQ.
Jump To:

Cross Referenced

These items are similar to 650RTQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
250-MB Bridgeport Fittings 00781747232502
250-MSRT Bridgeport Fittings 00781747172501
650RTQ Eaton Crouse-Hinds 00662276507609

* All prices subject to change.

Begin Live Chat