4968 - 2" 2-Hole Rigid/Imc Cond STRP Galv

Eaton

  • $1.27 (Each)
  • $1.27 (Each)

  • $31.78 (Per 25)

  • $127.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
4968
Manufacturer
Eaton
Manufacturer's Part Number
496 8
Description
2" 2-Hole Rigid/Imc Cond STRP Galv
Strap, 2 In Trade Size, 15 LB/100
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564149688 / 00784564149688
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.27 (Each)
Carton
$1.27 (Each)
Standard Packaging
$31.78 (Per 25)
Resources
Images
 
 
4968 - Small Image
 
4968 - Large Image
 
4968 - Large Image
Specifications Sheets
 
 
4968 - Specification Sheet
Attachments
 
 
4968 - Specification Sheet
Tech Bulletins
 
 
4968 - Tech Bulletin
Other Links
 
 
4968 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
2 in
Descriptions
Product Type
Strap
Long Description
Strap, 2 in Trade Size, 15 lb/100
Short Description
Strap, 2 in, Steel
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
2" 2-HOLE RIGID/IMC COND STRP GALV
extra long description
MIDWEST 496 8 2 RGD 2 HOLE STRAP
Additional Information
for use with
Rigid and IMC Conduit to Mounting Surface
Standards Met
UL File No: E-184283;UL Listed;cUL Listed
package quantity
25 PK
Made in USA
yes
dimensions
4.1400 IN X 1.5700 IN X 1.4600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
496 8
GTIN
00784564149688
UPC
784564149688
Taxonomies, Classifications, and Categories
Type
STRAP
Category Description
RIGID STRAPS & CLAMPBACKS
Trade Size
Trade Size
2 in
Packaging
Weight
15 lb/100
Weight per each
0.15
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 4968.
Jump To:

Cross Referenced

These items are similar to 4968 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSR2002 American Fittings 00662364540464
CF200 Appleton Electric 00781381188807
355 Arlington 00018997003553
1906 Bridgeport Fittings 00781747019066
4968 Eaton Crouse-Hinds 00784564149688
HW406 LH Dottie 00781002279303
THSR-200 Garvin Industries 00785592005762
61220B Halex 00051411612207
26126 Halex n/a
129 Madison Electric 00784297121296
290 Minerallac 00784610662901
TH1806 Neer n/a
TH-1806 Neer 00687855318063
SR2-200 Orbit Industries 00835243031920
THR200S O-Z Gedney 00783126530056
TH1806 O-Z Gedney n/a
TH-167S Producto Electric Corp. 00785244216706
2238 Raco 00050169022382
R2S200 Raco n/a
2098 Raco 00050169020982
8346 Regal n/a
HS906 Thomas & Betts 00785991420104
THS26 Thomas & Betts n/a
L620-6 Thomas & Betts n/a
546 Topaz 00751338152007

* All prices subject to change.