1655RT - 2" RT Emt Comp Conn

Eaton

  • $20.88 (Each)
  • $20.88 (Each)

  • $104.41 (Per 5)

  • $2,088.26 (Per 100)
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
1655RT
Manufacturer
Eaton
Manufacturer's Part Number
1655RT
Description
2" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004611 / 00784564004611
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.88 (Each)
Carton
$20.88 (Each)
Standard Packaging
$104.41 (Per 5)
Resources
Images
 
 
1655RT - Small Image
 
1655RT - Large Image
 
1655RT - Large Image
 
1655RT - Large Image
Attachments
 
 
1655RT - Specification Sheet
Tech Bulletins
 
 
1655RT - Tech Bulletin
Other Links
 
 
1655RT - Other
 
1655RT - Other
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
Zinc Plated
Dimensions and Weight
Size
2 in
Descriptions
Description
2" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 2"
Product Type
2 Emt CMP Conn Raintight Insulated
extra long description
MIDWEST 1655RT 2 EMT CMP CONN RAINT
Additional Information
dimensions
5.1300 IN X 4.8600 IN X 1.1700 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1655RT
GTIN
00784564004611
UPC
784564004611
Taxonomies, Classifications, and Categories
Type
Raintight compression connector
Category Description
STEEL EMT FITTINGS
Packaging
Weight per each
0.61
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1655RT.
Jump To:

Cross Referenced

These items are similar to 1655RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC755BUSRT American Fittings 00662364018406
7200SRT Appleton Electric 00687855200764
825ART Arlington 00018997820501
255SRTI Bridgeport Fittings 00781747122551
255-RTI-2 Bridgeport Fittings n/a
1655 Eaton Crouse-Hinds 00784564116550
1655RT Eaton Crouse-Hinds 00784564004611
92520B Halex 00051411925208
MECR-755-B Madison Electric 00784297007002
7200SRT O-Z Gedney n/a
2918RT Raco 00050169291894
CCSI200 Raco n/a
5623 Thomas & Betts 00786210056234
TC715ART Thomas & Betts 00785991034424
TC716A-RT Thomas & Betts 00785991034448
TC716A-RT Thomas & Betts Conduit n/a
656SiRT Topaz 00751338830110

* All prices subject to change.

Begin Live Chat