152P - 1" Set/Screw STRT Conn

Eaton

  • $10.41 (Each)
  • $10.41 (Each)

  • $52.04 (Per 5)

  • $1,040.88 (Per 100)
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
152P
Manufacturer
Eaton
Manufacturer's Part Number
152P
Description
1" Set/Screw STRT Conn
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564101525 / 00784564101525
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.41 (Each)
Carton
$52.04 (Per 5)
Resources
Images
 
 
152P - Small Image
 
152P - Large Image
Attachments
 
 
152P - Specification Sheet
Tech Bulletins
 
 
152P - Tech Bulletin
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
1 in
Descriptions
Product Type
1 RGD SS Conn
Description
1" SET/SCREW STRT CONN
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 152P 1 RGD SS CONN
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 1"
Additional Information
dimensions
1.9400 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
152P
GTIN
00784564101525
UPC
784564101525
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type connector
Packaging
Weight per each
0.44
Carton
5
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 152P.
Jump To:

Cross Referenced

These items are similar to 152P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SNTC-100 Appleton Electric 00781381121033
SRNTC-100 Appleton Electric 00781381121415
3502 Bridgeport Fittings 00781747035028
152P Eaton Crouse-Hinds 00784564101525
28-100 O-Z Gedney 00783126721201
3004 Raco 00050169030042
HC-103 Thomas & Betts Conduit n/a
HC103 Thomas & Betts 00785991413540
673S Topaz 00751338171312

* All prices subject to change.

Begin Live Chat