1033NI - 1" Non-Ins Threaded Bushing

Eaton

  • $4.00 (Each)
  • $4.00 (Each)

  • $200.09 (Per 50)

  • $400.18 (Per 100)
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
1033NI
Manufacturer
Eaton
Manufacturer's Part Number
1033NI
Description
1" Non-Ins Threaded Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
662277003438 / 00662277003438
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Carton
$4.00 (Each)
Standard Packaging
$200.09 (Per 50)
Resources
Images
 
 
1033NI - Small Image
 
1033NI - Large Image
Attachments
 
 
1033NI - Specification Sheet
Tech Bulletins
 
 
1033NI - Tech Bulletin
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
Malleable Iron
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Threaded Bushing Non Insulated
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
1" NON-INS THREADED BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Non-insulated, Malleable iron, Threaded, 1"
Special Features
Weight 7 Lb per 100
extra long description
CRS-H 1033NI 1 THREADED BUSHING NON
Additional Information
dimensions
1.6300 IN X 1.6300 IN X 0.6900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1033NI
GTIN
00662277003438
UPC
662277003438
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1033NI.
Jump To:

Cross Referenced

These items are similar to 1033NI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU100 Appleton Electric 00781381161701
1033NI Eaton Crouse-Hinds 00662277003438
2-100 O-Z Gedney 00783126593150
353M Producto Electric Corp. 00785244135359
1104 Raco 00050169011041
124 Thomas & Betts 00786210001241
BU-403 Thomas & Betts 00785991404043
303M Topaz 00751338126503

* All prices subject to change.

Begin Live Chat