0ET2 - 3/4" Oet Cond Body & CVR

Eaton

  • $170.96 (Each)
  • $170.96 (Each)

  • $341.92 (Per 2)
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
0ET2
Manufacturer
Eaton
Manufacturer's Part Number
OET2
Description
3/4" Oet Cond Body & CVR
Conduit Body With Cover, 3/4 In Trade Size, T Body Type, Electrogalvanized and Aluminum Acrylic Paint, Threaded Connection, Feraloy(R) Iron Alloy Material, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, 4-1/8 In Length, 1-9/16 In Width, 1-13/16 In Height, 2.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274552705 / 00782274552705
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$170.96 (Each)
Carton
$341.92 (Per 2)
Resources
Attachments
 
 
0ET2 - Specification Sheet
Tech Bulletins
 
 
0ET2 - Tech Bulletin
Images
 
 
0ET2 - Large Image
 
0ET2 - Small Image
 
0ET2 - Large Image
 
0ET2 - Large Image
 
0ET2 - Large Image
Specifications Sheets
 
 
0ET2 - Specification Sheet
Other Links
 
 
0ET2 - Other
 
0ET2 - Other
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
Feraloy(R) Iron Alloy
Number of Hubs
3
connection
Threaded
Dimensions and Weight
Hub Size
3/4 in
Length
4-1/8 in
Width
1-9/16 in
Height
1-13/16 in
Descriptions
Features
OE and EKC conduit bodies from Eaton's Crouse-Hinds Division are installed in conduit systems within hazardous areas to protect conductors in threaded rigid conduit, provide an opening in the conduit system for pulling or splicing conductors, interconnect lengths of conduit, change direction of conduit, and provide access for maintenance and future system changes. OE and EKC conduit bodies are certified for use in Class I, Division 1 and Class II, Division 1 hazardous areas.
Description
3/4" OET COND BODY & CVR
Product Type
Conduit Body with Cover
Long Description
Conduit Body with Cover, 3/4 in Trade Size, T Body Type, Electrogalvanized and Aluminum Acrylic Paint, Threaded Connection, Feraloy(R) Iron Alloy Material, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, 4-1/8 in Length, 1-9/16 in Width, 1-13/16 in Height, 2.6 lb/EA
Short Description
Conduit Body with Cover, Feraloy Iron Alloy, 3/4 in
Special Features
Taper Threaded Hubs for Ground Continuity;Smooth Integral Hub Bushings to Protect Conductor Insulation when Pulling;Five Different Hub Arrangements;Accurately Machined Body with Blind Tapped Screw Holes;Most Compact Design of All Hazardous Area Outlet Bodies
extra long description
CRS-H OET2 3/4 CNDT OUTLET BODY CVR
Additional Information
body type
T
Color/Finish
Electrogalvanized and Aluminum Acrylic Paint
Connection Type
Threaded
Cable Entry Type
Side
includes
Cover
Standards Met
NEC/CEC:Class I, Division 1 & 2, Groups C, D Class II, Division 1, Groups E, F, G Class II, Division 2, Groups F, G Class III;UL Standard: 1203;CSA Certified: C22.2 No. 30
package quantity
1 CT;2 Pk
dimensions
5.6900 IN X 2.0600 IN X 2.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
OET2
GTIN
00782274552705
UPC
782274552705
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Conduit outlet body with cover
Trade Size
Trade Size
3/4 in
Packaging
Weight
2.6 lb/EA
Weight per each
2.6
Carton
2
Uses, Certifications, and Standards
Application
Protect Conductors in Threaded Rigid Conduit;Act as Pulling and Splice Fittings;Interconnect Lengths of Conduit;Change Direction of Conduit;Provide Access for Maintenance and Future System Changes
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 0ET2.
Jump To:

Similar Items

Similar items are close alternatives to 0ET2, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Oe Conduit Outlet Body With Cover, Feraloy Ir...
  • Our Part #: 0ET1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: OET1
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0ET1 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet Oe Conduit Outlet Body With Cover, Feraloy Ir...
  • Our Part #: 0EC2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OEC2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0EC2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet Oe Conduit Outlet Body With Cover, Feraloy Ir...
  • Our Part #: 0ELL2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OELL2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0ELL2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Crouse-Hinds Series Condulet Oe Conduit Outlet Body With Cover, Feraloy Ir...
  • Our Part #: 0ELB2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OELB2
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0ELB2 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
3/4 CNDT OUTLET BODY CVR
  • MFR Part #: OELR2
  • GTIN: 00782274552507
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 0ET2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ERT75 Appleton Electric 00781381302852
ERT50 Appleton Electric 00781381302807
OET2 Eaton Crouse-Hinds 00782274552705
OET1 Eaton Crouse-Hinds 00782274552606
XT1 Killark 00783936950013
XT2 Killark 00783936950020
OET-75 O-Z Gedney 00783126055405
OET-50 O-Z Gedney 00783126055399
EXT1 Thomas & Betts 00042269347106
EXT2 Thomas & Betts 00042269347151
OET1TB Thomas & Betts 00786210912370
OET2TB Thomas & Betts 00786210912387

* All prices subject to change.

Begin Live Chat