02190 - 16OZ PF Precision Cleaner

CRC

  • $56.29 (Each)
  • $56.29 (Each)

  • $675.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
02190
Manufacturer
CRC
Manufacturer's Part Number
02190
Description
16OZ PF Precision Cleaner
Innovative Contact Cleaner That Offers Strong Cleaning Action, Fast Evaporation and No Residue In Electrical and Electronic Cleaning Applications. PF Precision Cleaner Has No Flash or Fire Point and Is Safe to Use On Plastics. PF Precision Cleaner Conta
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254021904 / 00078254021904
Weight per unit
1.1667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.29 (Each)
Standard Packaging
$675.48 (Per 12)
Resources
Images
 
 
02190 - Large Image
 
02190 - Large Image
Attachments
 
 
02190 - Specification Sheet
Other Links
 
 
02190 - Other
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
16
Descriptions
Product Type
PF Precision Cleaner No Flash 14 WT Oz
Description
16OZ PF PRECISION CLEANER
extra long description
CRC 02190 PF Precision Cleaner No F
Long Description
Innovative contact cleaner that offers strong cleaning action, fast evaporation and no residue in electrical and electronic cleaning applications. PF Precision Cleaner has no flash or fire point and is safe to use on plastics. PF Precision Cleaner conta
Special Features
No Flash Point, Plastic Safe
Additional Information
Form
LIQUID
viscosity
N/A
specific gravity
1.27
Shelf Life
5
Composition
HFC
flammability
Non-Flammable
Flash Point
None
Manufacturer Information
Manufacturers Part Number
02190
Brand
CRC
GTIN
00078254021904
UPC
078254021904
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Precision Cleaner
Packaging
Weight per each
1.1667
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Contacts, printed circuit boards, switches, telephones, PCs, motors, relays, generators, edge connectors, tape heads, buss bars, circuit breakers, plastics & insulators, electromechanical assemblies and sensors.
standard
RoHS Compliant, NSF K2 Registered, SCAQMD Approved, SNAP Approved
You must have an account to view stock levels

* All prices subject to change.