P211BN552BNGW - 52" BN Pro Plus W Light Kit & Blades

Craftmade

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally
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
P211BN552BNGW
Manufacturer
Craftmade
Manufacturer's Part Number
P211BN5-52BNGW
Description
52" BN Pro Plus W Light Kit & Blades
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan With Frosted White Glass Bowl Light With Non-Dimmable Led Bulbs Included Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Remote Controls Are Available(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881219796 / 00647881219796
Weight per unit
16.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P211BN552BNGW - Small Image
 
P211BN552BNGW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pewter, Nickel, Silver
Style
Transitional
Descriptions
Description
52" BN PRO PLUS W LIGHT KIT & BLADES
Product Type
52"Ceiling Fan
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Pro Plus 52" ceiling fan with frosted white glass bowl light with non-dimmable LED bulbs included featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional remote controls are available(Sold Separately).
Additional Information
bulb type
E26
Category
Fans
Safety Rating
Indoor
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P211BN5-52BNGW
GTIN
00647881219796
UPC
647881219796
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
16.17