SJE00W143PCS - 14/3 Sjeoow 300V Black Cord PCS

Cables & Cords

  • $1.08 (Per Foot)
  • $1.08 (Per Foot)

  • $1,082.03 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Quick Specs
Catalog Number
SJE00W143PCS
Manufacturer
Cables & Cords
Manufacturer's Part Number
233270408
Description
14/3 Sjeoow 300V Black Cord PCS
Portable Cord, Stranded, 41/30 MM Core Strands, #14 Awg Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 FT Overall Length, 0.37 In Outside Diameter, 0.03 In Insulation Thickness, -50 °C Operating Temperature, +105 Operating Temperature, 0.086 LB
Slang Terms

Categories
300V General Duty Cord & Cable - Sjeow-Sjeoow
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
88197500080
Weight per unit
0.086 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.08 (Per Foot)
Reel
$1.08 (Per Foot)
Resources
Images
 
 
SJE00W143PCS - Small Image
 
SJE00W143PCS - Large Image
 
SJE00W143PCS - Large Image
Attachments
 
 
SJE00W143PCS - Specification Sheet
Features
Conductor Size
#14 AWG
Voltage Rating
300 V
Number of Conductors
3 in
Stranding
41/30 STRANDS
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Thermoplastic
Insulation Material
Thermoplastic
Color
Black;Green;White
Jacket Color
BLACK
Color Code
BLACK, WHITE, GREEN
Dimensions and Weight
Overall Length
250 ft
Outer Diameter
0.365 INCH
Length
250 ft
Descriptions
Description
14/3 SJEOOW 300V BLACK CORD PCS
Product Type
Portable Cord
Long Description
Portable Cord, Stranded, 41/30 mm Core Strands, #14 AWG Conductor Size, Copper Conductor Material, Thermoplastic Jacket Material, Thermoplastic Insulation Material, 300 V, Black, Green and White, 3 Conductors, 250 ft Overall Length, 0.37 in Outside Diameter, 0.03 in Insulation Thickness, -50 °C Operating Temperature, +105 Operating Temperature, 0.086 lb
Short Description
Portable Cord, Stranded, 41/30 Strands, 14 AWG, SJEOOW, Cut to Length
extra long description
SJEOOW TYPE; 250 FT; 0.365 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 300 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 3 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, WHITE, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTOMER
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Current Rating 18 Ampere; Insulation Thickness 0.03 Inch
Commodity Description
SJEOW - SJEOOW - 300V CORD & CABLE
Additional Information
Solid/Strand
Stranded
Core Strands
41/30 mm
outside diameter
0.37 in
Insulation Thickness
0.03 in
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+105
for use with
Industrial Control and Robotic System;Mining;Motor Control;Outdoor;Pushbutton Remote Control;Stage Equipment and Lighting
Standards Met
UL Listed;CSA Certified;MSHA;NEC 400;Federal Specification JC-580B
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
233270408
Model
233
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEOOW
Packaging
Package Type
Reel
Weight
0.086 lb
Weight per foot
0.086
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
You must have an account to view stock levels
These alternate items can be purchased instead of SJE00W143PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SJE00W143PCS.

14/3 Sjeoow 300V Black Cord PCS
  • Our Part #: SJ143PCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.08)
SJ143PCS - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.08

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SJE00W143PCS, though they may not be 100% alike.

SJ- Sje Black Cord, Black, 14 Awg Conductor Size, Made In Usa, 3 - Conductors, 2...
  • Our Part #: SJE00W143BK250
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55043303
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($328.25)
SJE00W143BK250 - Cables & Cords

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.31

Per Foot

QTY:
Feet
Add

* All prices subject to change.