P200351B - 22/4C STR BC NS TWSTR CMP/CL3P

Cables & Cords

  • $0.18 (Per Foot)
  • $0.18 (Per Foot)

  • $182.58 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
P200351B
Manufacturer
Cables & Cords
Manufacturer's Part Number
P20035-1B
Description
22/4C STR BC NS TWSTR CMP/CL3P
22 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886881633 / 00032886881633
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.18 (Per Foot)
Carton
$0.18 (Per Foot)
Resources
Images
 
 
P200351B - Large Image
Attachments
 
 
P200351B - Specification Sheet
Other Links
 
 
P200351B - Other
 
P200351B - Other
Features
Conductor Size
22
Voltage Rating
300
Number of Conductors
4
amperage rating
CL3
Material, Color, and Finish
Conductor Material
BC
Finish
BULK
Insulation Material
LS-PVC
Jacket Material
LS-PVC
Color
White
Dimensions and Weight
Length
1000
Descriptions
Description
22/4C STR BC NS TWSTR CMP/CL3P
extra long description
SWC P20035-1B 22 AWG 4/C STRANDED U
Product Type
22 Awg 4/C Stranded Unshielded CMP/CL3P/FPLP Cable
Long Description
22 AWG 4/C STRANDED UNSHIELDED CMP/CL3P/FPLP CABLE
Construction
CABLE
Special Features
CL3P
Additional Information
outside diameter
0.146
Resistance
17.5
strands
7
core
UNSHIELDED
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
P20035-1B
GTIN
00032886881633
UPC
032886881633
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CMP
Packaging
Weight
15
Weight per foot
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
75
Application
CL3
standard
UL 444
You must have an account to view stock levels
These alternate items can be purchased instead of P200351B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of P200351B.

22/4C STR BC NS TWSTR CMP/CL3P
  • Our Part #: P200351B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.18)
P200351B - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.18

Per Foot

QTY:
Feet
Add

* All prices subject to change.