MTW18STBK500 - MTW 18 STR Black 500'

Cables & Cords

  • $0.12 (Per Foot)
  • $0.12 (Per Foot)

  • $59.08 (Per 500 Feet)

  • $118.16 (Per 1,000 Feet)

  • $236.32 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW18STBK500
Manufacturer
Cables & Cords
Manufacturer's Part Number
65296601
Description
MTW 18 STR Black 500'
Machine Tool Wire, Stranded, 16/30 MM Core Strands, #18 Awg Conductor Size, Copper Conductor Material, PVC Insulation Material, 10 A, Black, 500 FT Overall Length, 0.108 In Outside Diameter, 0.031 In Insulation Thickness, -20 °C (Dry) Operating Temperature, +105 °C (Dry) Operating Temperature, 9.4 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892251161 / 00029892251161
Weight per unit
0.009 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.12 (Per Foot)
Carton
$59.08 (Per 500 Feet)
Standard Packaging
$236.32 (Per 2,000 Feet)
Resources
Images
 
 
MTW18STBK500 - Small Image
 
MTW18STBK500 - Large Image
 
MTW18STBK500 - Large Image
Attachments
 
 
MTW18STBK500 - Specification Sheet
Other Links
 
 
MTW18STBK500 - Other
 
MTW18STBK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#18 AWG
Current Rating
10 A
Number of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Conductor Material
Copper
Color
Black
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Machine Tool Wire
Description
MTW 18 STR BLACK 500'
Short Description
500 ft Machine Tool Wire, Stranded, 16/30 Strands, 18 AWG, 0.108 in, Red
Long Description
Machine Tool Wire, Stranded, 16/30 mm Core Strands, #18 AWG Conductor Size, Copper Conductor Material, PVC Insulation Material, 10 A, Black, 500 ft Overall Length, 0.108 in Outside Diameter, 0.031 in Insulation Thickness, -20 °C (Dry) Operating Temperature, +105 °C (Dry) Operating Temperature, 9.4 lb/mft
extra long description
SWC 411010508 MTW 18-16 Str Cu Bk 5
Additional Information
Solid/Strand
Stranded
Core Strands
16/30 mm
outside diameter
0.108 in
Insulation Thickness
0.031 in
Minimum Operating Temperature
-20 °C (Dry)
Maximum Operating Temperature
+105 °C (Dry);+60 °C (Oil/Water)
for use with
Machine Tool Wire;Appliance Wiring Material;Equipment Wire
Standards Met
UL 758;UL 1063;UL Listed;CSA Canada;ULus Listed;CSA C22.2;NFPA 70/79;RoHS Compliant;ASTM B174
Made in USA
yes
strands
16
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
65296601
GTIN
00029892251161
UPC
029892251161
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Package Type
Reel
Weight
9.4 lb/mft
Weight per foot
0.009
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat