9703SW8808 - 16/3 3' SJT Black STR Plug

Cables & Cords

  • $4.74 (Per Foot)
  • $4.74 (Per Foot)

  • $118.50 (Per 25 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9703SW8808
Manufacturer
Cables & Cords
Manufacturer's Part Number
9703SW8808
Description
16/3 3' SJT Black STR Plug
Power Cord, 16 Awg Conductor Size, Made In Usa, 3 - Conductors, 3 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Portable Cords & Cable - Portable Cord Sets Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121536 - Extension cord
UPC/GTIN
029892097035 / 00029892097035
Weight per unit
0.24 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.74 (Per Foot)
Carton
$118.50 (Per 25 Feet)
Resources
Images
 
 
9703SW8808 - Small Image
 
9703SW8808 - Large Image
 
9703SW8808 - Large Image
 
9703SW8808 - Large Image
 
9703SW8808 - Large Image
 
9703SW8808 - Large Image
 
9703SW8808 - Large Image
 
9703SW8808 - Large Image
Attachments
 
 
9703SW8808 - Specification Sheet
Other Links
 
 
9703SW8808 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
amperage rating
13
Voltage Rating
5 +/-1 mA
Number of Conductors
3
connection
5-15P
Material, Color, and Finish
Color
Black
Conductor Material
Copper
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Overall Length
3 ft
Length
3
Descriptions
extra long description
SWC 9703SW8808 CORD, POWER SUPPLY 1
Product Type
Power Cord
Long Description
Power Cord, 16 AWG Conductor Size, Made in USA, 3 - Conductors, 3 ft Overall Length, Carton Package Type
Short Description
Power Cord, 16 AWG, 3 Conductor, 3 ft
Description
16/3 3' SJT BLACK STR PLUG
Additional Information
Made in USA
yes
Resistance
-40 to +60 C
outside diameter
0.33
strands
26/30
core
PVC
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
9703SW8808
GTIN
00029892097035
UPC
029892097035
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
Cord Set
Packaging
Package Type
Carton
Weight
0.24
Weight per foot
0.24
Carton
25
Uses, Certifications, and Standards
Temperature Rating
-40 to + 60 C
Application
Extension Cord
standard
UL817
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat