306060408 - 16/6 Seow 250' Reel Black

Cables & Cords

  • $1.96 (Per Foot)
  • $1.96 (Per Foot)

  • $490.71 (Per 250 Feet)

  • $1,962.83 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
306060408
Manufacturer
Cables & Cords
Manufacturer's Part Number
306060408
Description
16/6 Seow 250' Reel Black
16/6 Seoow BLK 250R
Slang Terms

Categories
Hvy Duty 600V PRTBL Cord&Cable - Seow-Seoow
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
29892246297
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.96 (Per Foot)
Carton
$490.71 (Per 250 Feet)
Resources
Images
 
 
306060408 - Small Image
 
306060408 - Large Image
Attachments
 
 
306060408 - Specification Sheet
Features
Conductor Size
16 AWG
Stranding
26/30 STRANDS
Number of Conductors
6
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Bare Copper
Jacket Color
BLACK
Color Code
Black, White, Red, Green, Orange, Blue
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Dimensions and Weight
Outer Diameter
0.53 INCH
Length
250 ft
Descriptions
Product Type
Control Cable
extra long description
SEOOW TYPE; 250 FT; 0.53 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 600 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 6 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN, ORANGE, BLUE COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMO
Long Description
CONTROL CABLE, SEOOW TYPE; 250 FT; 0.53 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Description
16/6 SEOW 250' REEL BLACK
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580B; Insulation Thickness 0.03 Inch
Commodity Description
SEOW - SEOOW - 600V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
306060408
Model
306
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SEOOW
Packaging
Package Type
Reel
Weight per foot
0.16
Carton
250
Uses, Certifications, and Standards
Temperature Rating
-50 TO 105 DEG C
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Approval
UL 62, CSA C22.2, MSHA
You must have an account to view stock levels
These alternate items can be purchased instead of 306060408.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 306060408.

16-26 Cu 6/C Black/White/Red/Green/Orange/Blue Seoow Seoprene Black 105C 600V Po...
  • Our Part #: 56279102
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56279102
  • Manufacturer: Cables & Cords
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($490.71)
56279102 - Cables & Cords

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.96

Per Foot

QTY:
Feet
Add

* All prices subject to change.