23447 - 14/4 SJ Yellow 300V

Cables & Cords

  • $1.74 (Per Foot)
  • $1.74 (Per Foot)

  • $434.95 (Per 250 Feet)

  • $1,739.81 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23447
Manufacturer
Cables & Cords
Manufacturer's Part Number
55818801
Description
14/4 SJ Yellow 300V
14/4 Sjeoow Suprene 250R
Slang Terms

Suggest a New Term
Categories
300V General Duty Cord & Cable - Sjeow-Sjeoow Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
-
UPC/EAN/GTIN
029892234478
Weight per unit
0.103 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.74 (Per Foot)
Carton
$434.95 (Per 250 Feet)
Resources
Images
 
 
23447 - Large Image
Attachments
 
 
23447 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Voltage Rating
300 V
Number of Conductors
4
Stranding
41/30 STRANDS
Material, Color, and Finish
Conductor Material
Bare Copper
Color Code
BLACK, WHITE, RED, GREEN
Jacket Material
Chemical/Oil/Water Resistant Seoprene Thermoplastic Elastomer
Insulation Material
T-Prene Thermoplastic Elastomer
Jacket Color
YELLOW
Dimensions and Weight
Outer Diameter
0.4 INCH
Length
250 ft
Descriptions
Product Type
Portable Cord
Description
14/4 SJ YELLOW 300V
extra long description
SJEOOW TYPE; 250 FT; 0.4 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL; INDUSTRIAL CONTROL, MOTOR CONTROL, MINING, PORTABLE POWER DISTRIBUTION, PUSHBUTTON REMOTE CONTROL, ROBOTIC SYSTEM, STAGE EQUIPMENT, LIGHTING APPLICATION; 300 V VOLTAGE RATING; -50 TO 105 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); T-PRENE THERMOPLASTIC ELASTOMER INSULATION MATERIAL; 14 AWG CONDUCTOR SIZE; BLACK, WHITE, RED, GREEN COLOR CODE; CHEMICAL/OIL/WATER RESISTANT SEOPRENE THERMOPLASTIC ELASTO
Long Description
PORTABLE CORD, SJEOOW TYPE; 250 FT; 0.4 INCH OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 62, CSA C22.2, MSHA APPROVAL
Additional Information
ROHS Compatible; Applicable Standard NEC 400, Federal Specification JC-580; Current Rating 15 Ampere; Insulation Thickness 0.03 Inch
Commodity Description
SJEOW - SJEOOW - 300V CORD & CABLE
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
55818801
Model
234
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
SJEOOW
Packaging
Package Type
Reel
Weight per foot
0.103
Carton
250
Uses, Certifications, and Standards
Application
Industrial Control, Motor Control, Mining, Portable Power Distribution, Pushbutton Remote Control, Robotic System, Stage Equipment, Lighting
Temperature Rating
-50 TO 105 DEG C
Approval
UL 62, CSA C22.2, MSHA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat