XHHW5000R2500 - Cu XHHW 500 Orange 2500'

Copper

  • $37364.48 (Per 2,500 Feet)
  • $14.95 (Per Foot)

  • $14,945.79 (Per 1,000 Feet)

  • $37,364.48 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW5000R2500
Manufacturer
Copper
Manufacturer's Part Number
55026205
Description
Cu XHHW 500 Orange 2500'
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (Xlpe) Insulation. High-Heat and Moisture Resistant. Sim Technology For Easier Pulling. Also Rated Sis.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121614 - Building cable
UPC/GTIN
032886854538 / 00032886854538
Weight per unit
1.633 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$14.95 (Per Foot)
Reel
$37,364.48 (Per 2,500 Feet)
Resources
Images
 
 
XHHW5000R2500 - Small Image
 
XHHW5000R2500 - Large Image
Attachments
 
 
XHHW5000R2500 - Specification Sheet
Other Links
 
 
XHHW5000R2500 - Other
 
XHHW5000R2500 - Other
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
CU XHHW 500 ORANGE 2500'
Features
Southwire® SIMpull XHHW-2®/RW90 copper conductors are primarily used in conduit, Cable Tray or other recognized raceways for services, feeders, and branch circuit wiring, as specified in the National Electrical Code. SIMpull XHHW-2® copper conductors may be used in wet or dry locations at temperatures not to exceed 90 C. Voltage rating for XHHW-2 conductors is 1000 volts. Suitable for use in Health Care Facilities per Section 517.160 of the National Electrical Code where a dielectric constant of less than
Product Type
XHHW 500 STR Cu Sim Oe 2500R
extra long description
SWC 55026205 XHHW 500 Str Cu SIM Oe
Long Description
600 Volts and 1000 Volts. Copper Conductor. Cross-Linked Polyethylene (XLPE) Insulation. High-Heat and Moisture Resistant. SIM Technology for easier pulling. Also rated SIS.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55026205
GTIN
00032886854538
UPC
032886854538
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
2500
Packaging
Weight per foot
1.633
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of XHHW5000R2500.
Jump To:

Similar Items

Similar items are close alternatives to XHHW5000R2500, though they may not be 100% alike.

Cu XHHW 500 Orange PCS
  • Our Part #: XHHW5000RPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($14.95) ·
XHHW5000RPCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.95

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat