THHN14STBR2500 - THHN 14 STR Brown 2500'

Copper

  • $352.78 (Per 2,500 Feet)
  • $0.14 (Per Foot)

  • $141.11 (Per 1,000 Feet)

  • $352.78 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN14STBR2500
Manufacturer
Copper
Manufacturer's Part Number
22962506
Description
THHN 14 STR Brown 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886228520 / 00032886228520
Weight per unit
0.016 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.14 (Per Foot)
Reel
$352.78 (Per 2,500 Feet)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN14STBR2500 - Small Image
 
THHN14STBR2500 - Large Image
 
THHN14STBR2500 - Video
Attachments
 
 
THHN14STBR2500 - Specification Sheet
Other Links
 
 
THHN14STBR2500 - Other
 
THHN14STBR2500 - Other
Features
Number of Conductors
1
Conductor Size
14
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Product Type
THHN 14 STR Cu BN 2500SP
Description
THHN 14 STR BROWN 2500'
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
extra long description
SWC 22962506 THHN 14 Str Cu Bn 2500
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
22962506
GTIN
00032886228520
UPC
032886228520
Taxonomies, Classifications, and Categories
Type
THHN
Category Description
BUILDING WIRE
Availability
minimum qty
2500
Packaging
Weight per foot
0.016
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels
These alternate items can be purchased instead of THHN14STBR2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN14STBR2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN14STBR500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 22962501
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($70.56) · 2,000 Feet ($282.22)
THHN14STBR500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$70.56

Per 500 Feet

QTY:
Feet
Add
THHN 14 STR Brown 1000'
  • Our Part #: THHN14STBR1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($141.11)
THHN14STBR1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$141.11

Per 1,000 Feet

QTY:
Feet
Add
There were no add-on items found for THHN14STBR2500.

* All prices subject to change.