THHN12STBLCP2000 - THHN 12 STR Blue 2000' CP

Copper

  • $398.76 (Per 2,000 Feet)
  • $0.20 (Per Foot)

  • $199.38 (Per 1,000 Feet)

  • $398.76 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12STBLCP2000
Manufacturer
Copper
Manufacturer's Part Number
58018405
Description
THHN 12 STR Blue 2000' CP
THHN 12 STR Cu Be 2000C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912245 / 00032886912245
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,000 Feet
Unit
$0.20 (Per Foot)
Carton
$398.76 (Per 2,000 Feet)
Resources
Images
 
 
THHN12STBLCP2000 - Video
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Large Image
 
THHN12STBLCP2000 - Small Image
 
THHN12STBLCP2000 - Small Image
 
THHN12STBLCP2000 - Large Image
Other Links
 
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
 
THHN12STBLCP2000 - Other
Attachments
 
 
THHN12STBLCP2000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
600 V
Conductor Size
#12 AWG
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Blue
Insulation Material
PVC
Dimensions and Weight
Overall Length
2000 ft
Length
2000
Descriptions
Product Type
THHN Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Building Wire, 12 AWG, Stranded, Annealed Copper, White, 2000
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 12 STR BLUE 2000' CP
extra long description
SWC 58018405 THHN 12 Str Cu Be 2000
Special Features
No Lube
Long Description
THHN 12 STR CU BE 2000C
Additional Information
Number of Strands
19
outside diameter
128 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
90 °C
Standards Met
CSA Certified C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90°C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;VW-1 Sizes;AWM Sizes
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58018405
GTIN
00032886912245
UPC
032886912245
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
2000
Packaging
Package Type
Coil
Weight
58 lb/100 ft
Weight per foot
0.024
Carton
2000
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat