THHN10STGYBR2500 - THHN 10 STR Gray/Brown Stripe 2500'

Copper

  • $769.50 (Per 2,500)
  • $0.31 (Each)

  • $307.80 (Per 1,000)

  • $769.50 (Per 2,500)
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
THHN10STGYBR2500
Manufacturer
Copper
Manufacturer's Part Number
57529706
Description
THHN 10 STR Gray/Brown Stripe 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886879616 / 00032886879616
Weight per unit
1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500
Unit
$0.31 (Each)
Carton
$769.50 (Per 2,500)
Resources
Images
 
 
THHN10STGYBR2500 - Large Image
 
THHN10STGYBR2500 - Video
Attachments
 
 
THHN10STGYBR2500 - Specification Sheet
Other Links
 
 
THHN10STGYBR2500 - Other
 
THHN10STGYBR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
2500
Descriptions
Description
THHN 10 STR GRAY/BROWN STRIPE 2500'
Product Type
THHN 10 STR Cu GY1BNS 2500SP
extra long description
SWC 57529706 THHN 10 Str Cu Gy1BnS
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57529706
GTIN
00032886879616
UPC
032886879616
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2500
Packaging
Weight per each
1
Carton
2500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat