THHN10STGY0R500 - THHN 10 STR Gray/Orange Stripe 500'

Copper

  • $0.31 (Each)
  • $0.31 (Each)

  • $155.07 (Per 500)

  • $310.14 (Per 1,000)
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
THHN10STGY0R500
Manufacturer
Copper
Manufacturer's Part Number
57529801
Description
THHN 10 STR Gray/Orange Stripe 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated MTW and Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886879135 / 00032886879135
Weight per unit
0.038 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$155.07 (Per 500)
Resources
Images
 
 
THHN10STGY0R500 - Large Image
 
THHN10STGY0R500 - Video
Attachments
 
 
THHN10STGY0R500 - Specification Sheet
Other Links
 
 
THHN10STGY0R500 - Other
 
THHN10STGY0R500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 10 STR Cu GY1OES 500SPC
Description
THHN 10 STR GRAY/ORANGE STRIPE 500'
extra long description
SWC 57529801 THHN 10 Str Cu Gy1OeS
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated MTW and AWM.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
57529801
Brand
Copper
GTIN
00032886879135
UPC
032886879135
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per each
0.038
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THHN10STGY0R500.
Jump To:

Similar Items

Similar items are close alternatives to THHN10STGY0R500, though they may not be 100% alike.

THHN 10 STR Gray/Orange Stripe 1000'
  • Our Part #: THHN10STGY0R1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
THHN10STGY0R1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat