THHN10S0LGYBR500 - THHN 10 Sol Gray/Brown Stripe 500'

Copper

  • $0.30 (Per Foot)
  • $0.30 (Per Foot)

  • $297.66 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10S0LGYBR500
Manufacturer
Copper
Manufacturer's Part Number
57530003
Description
THHN 10 Sol Gray/Brown Stripe 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886879067 / 00032886879067
Weight per unit
0.037 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.30 (Per Foot)
Carton
$297.66 (Per 1,000 Feet)
Resources
Images
 
 
THHN10S0LGYBR500 - Large Image
 
THHN10S0LGYBR500 - Video
Attachments
 
 
THHN10S0LGYBR500 - Specification Sheet
Other Links
 
 
THHN10S0LGYBR500 - Other
 
THHN10S0LGYBR500 - Other
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
600
Number of Conductors
1
Conductor Size
10
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Features
THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts.
Description
THHN 10 SOL GRAY/BROWN STRIPE 500'
Product Type
THHN 10 Sol Cu GY1BNS 500SPC
extra long description
SWC 57530003 THHN 10 Sol Cu Gy1BnS
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
57530003
GTIN
00032886879067
UPC
032886879067
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
0.037
Carton
1000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat