SEU83PCS - Cu 8-8-8 Seu Cable-Pieces

Copper

  • $1.66 (Per Foot)
  • $1.66 (Per Foot)

  • $1,656.49 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEU83PCS
Manufacturer
Copper
Manufacturer's Part Number
13085602
Description
Cu 8-8-8 Seu Cable-Pieces
Type Se, Style Seu Service Entrance Cable. 600 Volt. Alumaflex Brand Aluminum Alloy (AA-8176) Conductors. Individual Conductors Rated THHN Jacket and Inner Conductors Are Sunlight Resistant.
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121614 - Building cable
UPC/GTIN
032886580307 / 00032886580307
Weight per unit
0.24 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.66 (Per Foot)
Carton
$1.66 (Per Foot)
Resources
Other Links
 
 
SEU83PCS - Other
 
SEU83PCS - Other
Attachments
 
 
SEU83PCS - Specification Sheet
Images
 
 
SEU83PCS - Large Image
 
SEU83PCS - Video
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
600V
Material, Color, and Finish
Conductor Material
Aluminum
Insulation Material
PVC
Jacket Material
PVC
Descriptions
Description
CU 8-8-8 SEU CABLE-PIECES
Product Type
8-8-8 3E Al THHN Seu PVC Jacket 250 FT
Features
Southwire® Type SE, service entrance cable is used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard however, it may be used in all applications where Type SE cable is permitted. SE may be used in wet or dry above ground locations at temperatures not to exceed 90C. The voltage rating is 600 volts.
extra long description
SWC 13085602 8-8-8 3E AL THHN SEU P
Long Description
Type SE, Style SEU Service Entrance Cable. 600 Volt. Alumaflex Brand Aluminum Alloy (AA-8176) Conductors. Individual Conductors Rated THHN Jacket and Inner Conductors are Sunlight Resistant.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
13085602
GTIN
00032886580307
UPC
032886580307
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight per foot
0.24