SER44461000 - Cu 4-4-4-6 Ser Cable-1000'

Copper

  • $6.03 (Per Foot)
  • $6.03 (Per Foot)

  • $6,033.88 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SER44461000
Manufacturer
Copper
Manufacturer's Part Number
26348301
Description
Cu 4-4-4-6 Ser Cable-1000'
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Slang Terms

Categories
Service Entrance Cable - Ser
Classification
Service Entrance - Seu & Ser
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886271113 / 00032886271113
Weight per unit
0.587 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.03 (Per Foot)
Reel
$6,033.88 (Per 1,000 Feet)
Resources
Images
 
 
SER44461000 - Small Image
 
SER44461000 - Large Image
Attachments
 
 
SER44461000 - Specification Sheet
Other Links
 
 
SER44461000 - Other
 
SER44461000 - Other
Features
Conductor Size
4
Number of Conductors
4
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Length
1000
Descriptions
Long Description
Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Description
CU 4-4-4-6 SER CABLE-1000'
Features
Southwire® Type SER, service entrance cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, the cable may be used in all applications where Type SE cable is permitted. SER may be used in wet or dry locations at temperatures not to exceed 90C. Voltage rating is 600 volts.
Product Type
Ser 4-4-4-6 Cu 1000R
extra long description
SWC 26348301 SER 4-4-4-6 Cu 1000R
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26348301
GTIN
00032886271113
UPC
032886271113
Taxonomies, Classifications, and Categories
Type
SER
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Weight per foot
0.587
Carton
1000
You must have an account to view stock levels
These alternate items can be purchased instead of SER44461000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SER44461000.

Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Co...
  • Our Part #: SER4446CU1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26348301
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($6,033.88)
SER4446CU1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6,033.88

Per 1,000 Feet

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to SER44461000, though they may not be 100% alike.

Service Entrance Cable, Flame Retardant;Sunlight Resistant Additional Informatio...
  • Our Part #: SER4446PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58560902
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($6.03)
SER4446PCS - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.03

Per Foot

QTY:
Feet
Add

* All prices subject to change.