58022205 - THHN 10 STR Blue 1250' CP

Copper

  • $0.32 (Per Foot)
  • $0.32 (Per Foot)

  • $319.45 (Per 1,000 Feet)

  • $399.31 (Per 1,250 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
58022205
Manufacturer
Copper
Manufacturer's Part Number
58022205
Description
THHN 10 STR Blue 1250' CP
THHN 10 STR Cu Be 1250C
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886912412 / 00032886912412
Weight per unit
47.7062 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.32 (Per Foot)
Carton
$0.32 (Per Foot)
Standard Packaging
$399.31 (Per 1,250 Feet)
Resources
Images
 
 
58022205 - Large Image
 
58022205 - Large Image
 
58022205 - Large Image
 
58022205 - Large Image
 
58022205 - Large Image
 
58022205 - Large Image
 
58022205 - Large Image
 
58022205 - Video
 
58022205 - Small Image
 
58022205 - Large Image
Attachments
 
 
58022205 - Specification Sheet
Other Links
 
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
 
58022205 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Insulation Material
Length
Jacket Material
Nylon
Dimensions and Weight
Length
1250
Descriptions
Description
THHN 10 STR BLUE 1250' CP
Product Type
THHN 10 STR Cu Be 1250C
extra long description
SWC 58022205 THHN 10 Str Cu Be 1250
Long Description
THHN 10 STR CU BE 1250C
Special Features
No Lube
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
58022205
GTIN
00032886912412
UPC
032886912412
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Packaging
Weight per foot
47.7062
Carton
1
Package
1250
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 58022205.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 58022205.

THHN 10 STR Cu Be 1250C
  • Our Part #: THHN10STBLCP1250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58022205
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,250 Feet ($399.31) ·
THHN10STBLCP1250 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$399.31

Per 1,250 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to 58022205 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
B03628 Commodity 00980100230302
B03629 Commodity 00980100230319
B03630 Commodity 00980100230326
B06113 Commodity 00980100630300
B06114 Commodity 00980100630317
B06115 Commodity 00980100630331
B07846 Commodity 00980100122997
58022205 Southwire 00032886912412
58022205.COILPAk Southwire n/a

* All prices subject to change.

Begin Live Chat