H645IC - 6" All Slope Ic At Housing

Halo

  • $124.14 (Each)
  • $124.14 (Each)

  • $496.56 (Per 4)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
H645IC
Manufacturer
Halo
Manufacturer's Part Number
H645IC
Description
6" All Slope Ic At Housing
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 In Height, 5.20 LB
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400501473 / 00662400501473
Weight per unit
5.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.14 (Each)
Standard Packaging
$496.56 (Per 4)
Resources
Images
 
 
H645IC - Large Image
 
H645IC - Large Image
 
H645IC - Large Image
Specifications Sheets
 
 
H645IC - Specification Sheet
Attachments
 
 
H645IC - Specification Sheet
Features
Voltage Rating
120V
Ballast Type
N/A
Wattage
N/A
Lamp Type
PAR30L, R30, BR30 (Not Included)
amperage rating
0.625 at (120V)
Number of Lamps
1
Material, Color, and Finish
Housing Material
Aluminum
Descriptions
Description
6" ALL SLOPE IC AT HOUSING
Product Type
Incandescent Airtight Housing
Long Description
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 8 in Height, 5.20 lb
Features
The Halo H645IC is designed for sloped ceiling installations for ceilings from 2/12 to 12/12 pitch. The socket aiming mechanism allows the lamp to be aimed straight down in accordance with of ceiling pitch (2/12 to 12/12). H645IC is AIR-TITE(TM) sealed and gasketed to limit airflow between plenum and heated or air conditioned areas.
Short Description
6" Incandescent Airtight Housing, 120V, Aluminum, all-slope ceiling ic air-tite
Additional Information
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing
extra long description
CLS H645IC 6" ALL SLOPE IC HOUSING
Special Features
Got Nail!™ bar hangers
Additional Information
Standards Met
UL/cUL Listed;RoHS Compliant
package quantity
40 CT;4 PK
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H645IC
GTIN
00662400501473
UPC
662400501473
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" Slope Ceiling Housing
Packaging
Weight
5.20 lb
Weight per each
5.2099
Carton
1
Package
4
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;CSA Certified
You must have an account to view stock levels

* All prices subject to change.