H27T - 6" Shallow Ceiling Non-Ic 120V Line Voltag

Halo

  • $28.66 (Each)
  • $28.66 (Each)

  • $171.96 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
H27T
Manufacturer
Halo
Manufacturer's Part Number
H27T
Description
6" Shallow Ceiling Non-Ic 120V Line Voltag
6" Housing Shallow Ceiling Non-Ic 120V Line Voltage
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662400133148 / 00662400133148
Weight per unit
3.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.66 (Each)
Standard Packaging
$171.96 (Per 6)
Resources
Images
 
 
H27T - Large Image
 
H27T - Large Image
Attachments
 
 
H27T - Specification Sheet
Features
Voltage Rating
120V
amperage rating
N/A
Ballast Type
N/A
Lamp Type
N/A
Wattage
N/A
Number of Lamps
1
Descriptions
Product Type
7" Shallow Non-Ic Housing
Description
6" SHALLOW CEILING NON-IC 120V LINE VOLTAG
extra long description
CLS H27T 7" SHALLOW NON-IC HOUSING
Special Features
Got Nail!™ bar hangers
Long Description
6" Housing Shallow Ceiling Non-IC 120V Line Voltage
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H27T
GTIN
00662400133148
UPC
662400133148
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H27 Shallow Housing
Packaging
Weight per each
3.83
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL Listed - Damp Location;CSA Certified
You must have an account to view stock levels

* All prices subject to change.