H1499TAT - *Delisted* 4" At Non-Ic SHLW CLNG 12V Low Volt

Halo

  • $118.59 (Each)
  • $118.59 (Each)

  • $711.54 (Per 6)
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
H1499TAT
Manufacturer
Halo
Manufacturer's Part Number
H1499TAT
Description
*Delisted* 4" At Non-Ic SHLW CLNG 12V Low Volt
4" Housing Non-Ic, Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083584383 / 00080083584383
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.59 (Each)
Standard Packaging
$711.54 (Per 6)
Resources
Images
 
 
H1499TAT - Large Image
 
H1499TAT - Large Image
Attachments
 
 
H1499TAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.21A at 277V
Number of Lamps
1
Voltage Rating
120-277V
Wattage
57W
Ballast Type
N/A
Lamp Type
N/A
Descriptions
Product Type
4IN Non-Ic Low Voltage Housing
Description
4" AT NON-IC SHLW CLNG 12V LOW VOLT
Long Description
4" Housing Non-IC, Air-Tite Shallow Ceiling 12V Low Voltage, MR16
Special Features
Got Nail!™ bar hangers
extra long description
CLS H1499TAT 4IN NON-IC LOW VOLTAGE
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H1499TAT
GTIN
00080083584383
UPC
080083584383
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H1499 Low Voltage Housing
Packaging
Weight per each
2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat