73PS - GLS Fresnel Lens SHWR LT

Halo

  • $17.01 (Each)
  • $17.01 (Each)

  • $204.12 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
73PS
Manufacturer
Halo
Manufacturer's Part Number
73PS
Description
GLS Fresnel Lens SHWR LT
Glass Lens, White, Recessed Mount, 8 In Diameter, 8 In Length, 6.5 In Width, 1.6 In Height, 0.0833 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
All Recessed Cans & Trims
UNSPSC
39111827 - Lighting reflector or reflecting baffle
UPC/GTIN
662400601241 / 00662400601241
Weight per unit
0.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Standard Packaging
$204.12 (Per 12)
Resources
Images
 
 
73PS - Small Image
 
73PS - Large Image
 
73PS - Large Image
Attachments
 
 
73PS - Specification Sheet
 
73PS - Specification Sheet
Features
Material
POLYMER
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Diameter
8 in;203 mm
Length
8 in
Width
6.5 in
Height
1.6 in
Size
5.201 IN Length 4.301 IN Width 8.201 IN Height
Descriptions
Product Type
Glass Lens
Description
GLS FRESNEL LENS SHWR LT
Long Description
Glass Lens, White, Recessed Mount, 8 in Diameter, 8 in Length, 6.5 in Width, 1.6 in Height, 0.0833 lb
Features
Fresnel glass lens trim in the 6" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.
Short Description
Glass Lens, Fresnel, White
Special Features
Non-Conductive, Non-Corrosive Polymer (Plastic) Trim Ring
extra long description
ETNCL 73PS GLASS FRESNEL LENS, SHOW
Construction
N/A
Additional Information
Mounting Type
Recessed Mount
for use with
Halo and Other Housings
Standards Met
cULus Listed
package quantity
1 CT;12 PK
Fixture Type
Recessed Trim
Manufacturer Information
Manufacturers Part Number
73PS
Brand
HALO
sub brand
73 Fresnel Glass Lens
GTIN
00662400601241
UPC
662400601241
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
6" H7 Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.0833 lb
Weight per each
0.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.