PRL2A3100X42C - PRL 2A Interior 480Y/277V 3PH 4W 100A 42 Circuit C

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRL2A3100X42C
Manufacturer
Eaton
Manufacturer's Part Number
PRL2A3100X42C
Description
PRL 2A Interior 480Y/277V 3PH 4W 100A 42 Circuit C
Eaton Pow-R-Stock PRL2A Panelboard, Interior, 480Y/277V, Three-Phase, 4W, 100A, 42 Circuit, Copper Bus
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687011187 / 00786687011187
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PRL2A3100X42C - Video
Attachments
 
 
PRL2A3100X42C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Three-phase
amperage rating
100A
Descriptions
extra long description
ETN PRL2A3100X42C 480Y/277V, 3PH, 4
Description
PRL 2A INTERIOR 480Y/277V 3PH 4W 100A 42 CIRCUIT C
Product Type
480Y/277V, 3PH, 4W, 100A, 42 Circuit
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Long Description
Eaton Pow-R-Stock PRL2A panelboard, Interior, 480Y/277V, Three-phase, 4W, 100A, 42 circuit, Copper bus
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2A3100X42C
GTIN
00786687011187
UPC
786687011187
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
PRL2A Panelboard
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat