BKLGE500T - Main BKR Kit 480V Max 1 / 3PH 500A LG Top Mounting

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
BKLGE500T
Manufacturer
Eaton
Manufacturer's Part Number
BKLGE500T
Description
Main BKR Kit 480V Max 1 / 3PH 500A LG Top Mounting
Main BKR Kit 480V Max 1 or 3PH 500A LG Top Mounting
Slang Terms

Categories
Power Distribution Panelboards - Accessories
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687010814 / 00786687010814
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BKLGE500T - Small Image
 
BKLGE500T - Large Image
 
BKLGE500T - Video
Attachments
 
 
BKLGE500T - Specification Sheet
Features
Voltage Rating
277 V, 480 V
amperage rating
500A
Phase
Single-phase, three-phase
Descriptions
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
MAIN BKR KIT 480V MAX 1 / 3PH 500A LG TOP MOUNTING
Product Type
Main BKR Kit 480V 1_3PH 500A LG Top MNT
extra long description
ETN BKLGE500T MAIN BKR KIT 480V 1_3
Long Description
MAIN BKR KIT 480V MAX 1 OR 3PH 500A LG TOP MOUNTING
Additional Information
media
Yes
Short Circuit Rating
35
dimensions
5.5000 IN X 5.5000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BKLGE500T
GTIN
00786687010814
UPC
786687010814
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Mounting
TOP
Operating Temperature
40°C
Application
OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of BKLGE500T.
Jump To:

Similar Items

Similar items are close alternatives to BKLGE500T, though they may not be 100% alike.

Eaton Pow-R-Stock Series Main Circuit Breaker Kit, Lge Circuit BKR Type, Top and...
  • Our Part #: BKLGE500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BKLGE500
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,528.13)
BKLGE500 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4,528.13

Each

QTY:
Each
Add
There were no add-on items found for BKLGE500T.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds