BKKD400T - Main BKR Kit 480V Max 1 / 3PH 400A KD Top Mounting

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
BKKD400T
Manufacturer
Eaton
Manufacturer's Part Number
BKKD400T
Description
Main BKR Kit 480V Max 1 / 3PH 400A KD Top Mounting
Eaton Main BKR Kit 480V Max 1 or 3PH 400A KD Top Mounting
Slang Terms

Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009955 / 00786687009955
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BKKD400T - Small Image
 
BKKD400T - Large Image
 
BKKD400T - Video
Attachments
 
 
BKKD400T - Specification Sheet
Features
Voltage Rating
480 V
Descriptions
Description
MAIN BKR KIT 480V MAX 1 / 3PH 400A KD TOP MOUNTING
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
Main BKR Kit 480V 1_3PH 400A KD Top MNT
extra long description
ETN BKKD400T MAIN BKR KIT 480V 1_3P
Long Description
Eaton MAIN BKR KIT 480V MAX 1 OR 3PH 400A KD TOP MOUNTING
Additional Information
media
Yes
dimensions
5.5000 IN X 5.5000 IN X 10.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
BKKD400T
GTIN
00786687009955
UPC
786687009955
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for BKKD400T.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds