UT4R1121BCH - MTR Socket 4 Pos 125A Hub Opening Ul GRND Conn

Eaton

  • $1583.75 (Each)
  • $1,583.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
UT4R1121BCH
Manufacturer
Eaton
Manufacturer's Part Number
UT4R1121BCH
Description
MTR Socket 4 Pos 125A Hub Opening Ul GRND Conn
Eaton Meter Socket, Multi Position Commercial or Resi Service, 100A, Over/Under, 3-5/16 Inch Hub Open, #6-250 Kcmil, Four-Jaw, 1-PH, #8-2/0 Awg, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Categories
Meter Sockets & Mounting Assem - Ganged Meter Sockets
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116094639 / 00782116094639
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,583.75 (Each)
Resources
Images
 
 
UT4R1121BCH - Small Image
 
UT4R1121BCH - Large Image
 
UT4R1121BCH - Large Image
 
UT4R1121BCH - Large Image
 
UT4R1121BCH - Large Image
 
UT4R1121BCH - Large Image
Attachments
 
 
UT4R1121BCH - Specification Sheet
Brochures
 
 
UT4R1121BCH - Brochure
Other Links
 
 
UT4R1121BCH - Other
 
UT4R1121BCH - Other
 
UT4R1121BCH - Other
 
UT4R1121BCH - Other
 
UT4R1121BCH - Other
Features
amperage rating
100A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Description
MTR SOCKET 4 POS 125A HUB OPENING UL GRND CONN
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Product Type
MTRSKT, 100A, Ringless, 4-Jaw, Oh/Ug, 4-Gang
extra long description
ETN UT4R1121BCH MtrSkt,100A,Ringles
Long Description
Eaton meter socket, Multi position commercial or resi service, 100A, Over/under, 3-5/16 inch hub open, #6-250 kcmil, Four-jaw, 1-ph, #8-2/0 AWG, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
4.5000 IN X 40.6300 IN X 14.1300 IN
Manufacturer Information
Manufacturers Part Number
UT4R1121BCH
Brand
Eaton
GTIN
00782116094639
UPC
782116094639
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
You must have an account to view stock levels

* All prices subject to change.