UAT4R2352UFLCH - MTR Socket 4 Pos 200A Aluminum Enclosure Oh/Ug

Eaton

  • $1684.67 (Each)
  • $1,684.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
UAT4R2352UFLCH
Manufacturer
Eaton
Manufacturer's Part Number
UAT4R2352UFLCH
Description
MTR Socket 4 Pos 200A Aluminum Enclosure Oh/Ug
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, #1/0-500 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
Slang Terms
Meter Socket, Meter Box
Categories
Single Meter Sockets - Commercial Single Meter Socket
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116997831 / 00782116997831
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,684.67 (Each)
Resources
Images
 
 
UAT4R2352UFLCH - Small Image
 
UAT4R2352UFLCH - Large Image
Attachments
 
 
UAT4R2352UFLCH - Specification Sheet
Brochures
 
 
UAT4R2352UFLCH - Brochure
Other Links
 
 
UAT4R2352UFLCH - Other
Features
amperage rating
200A
Voltage Rating
600 V
Phase
Single-phase
Descriptions
Features
Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service
Description
MTR SOCKET 4 POS 200A ALUMINUM ENCLOSURE OH/UG
Long Description
Eaton meter socket, Multi position resi service, 200A, Over/under, Large hub cover plate hub mounted, #1/0-500 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Al, Triplex, 3-wire, Ringless, 600 Vac
Product Type
MTRSKT, 200A, Ringless, 4-Jaw, Oh/Ug, 4-Gang
extra long description
ETN UAT4R2352UFLCH MtrSkt,200A,Ring
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
5.3750 IN X 40.6250 IN X 14.1250 IN
Manufacturer Information
Manufacturers Part Number
UAT4R2352UFLCH
Brand
Eaton
GTIN
00782116997831
UPC
782116997831
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight per each
49
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for UAT4R2352UFLCH.

* All prices subject to change.