RFDN225 - 225A Circuit BRKR Enclosure Nema 3R

Eaton

  • $1152.22 (Each)
  • $1,152.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
RFDN225
Manufacturer
Eaton
Manufacturer's Part Number
RFDN225
Description
225A Circuit BRKR Enclosure Nema 3R
Surface Breaker Enclosure, Series C Series, Surface Mount, 9.31 In Length, 9.16 In Width, 19 LB
Slang Terms

Categories
Circuit Breaker Enclosures - 3 Pole Circuit Breaker Enclosu
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
786679002346 / 00786679002346
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,152.22 (Each)
Resources
Images
 
 
RFDN225 - Small Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
 
RFDN225 - Large Image
Specifications Sheets
 
 
RFDN225 - Specification Sheet
Attachments
 
 
RFDN225 - Specification Sheet
Brochures
 
 
RFDN225 - Brochure
Other Links
 
 
RFDN225 - Other
 
RFDN225 - Other
 
RFDN225 - Other
 
RFDN225 - Other
 
RFDN225 - Other
Dimensions and Weight
Length
9.31 in
Width
9.16 in
Descriptions
Product Type
Surface Breaker Enclosure
Long Description
Surface Breaker Enclosure, Series C Series, Surface Mount, 9.31 in Length, 9.16 in Width, 19 lb
Short Description
3P Surface Breaker Enclosure, NEMA 3R, Surface Mounting
extra long description
ETN RFDN225 225A Circuit Breaker En
Description
225A CIRCUIT BRKR ENCLOSURE NEMA 3R
Features
Eaton’s enclosed circuit breakers offer all the advantages and accessories of a circuit breaker packaged in an enclosure for nearly any application requiring a means of disconnect.
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Surface Mount
package quantity
1 ct
Made in USA
yes
dimensions
9.3100 IN X 9.1600 IN X 25.6600 IN
Manufacturer Information
Manufacturers Part Number
RFDN225
Brand
Eaton Corp
series
Series C
GTIN
00786679002346
UPC
786679002346
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Enclosed circuit breaker
Packaging
Weight
19 lb
Weight per each
19.5
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
CSA Certified,UL Listed
You must have an account to view stock levels

* All prices subject to change.