PRL2X3400X42C1 - PRL2X 120/208V, 3PH 4W, 65K, 400a

Eaton

  • $681.86 (Each)
  • $681.86 (Each)
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
PRL2X3400X42C1
Manufacturer
Eaton
Manufacturer's Part Number
PRL2X3400X42C1
Description
PRL2X 120/208V, 3PH 4W, 65K, 400a
Eaton Pow-R-Xpress PRL2X Interior, 120/208V, 3PH 4W, 65K, 400A, 42 CKT, Cu Bus, Long Interior
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Main Breaker Power Distribution Panelboard Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689671419 / 00786689671419
Weight per unit
52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$681.86 (Each)
Resources
Images
 
 
PRL2X3400X42C1 - Large Image
 
PRL2X3400X42C1 - Small Image
Attachments
 
 
PRL2X3400X42C1 - Specification Sheet
Brochures
 
 
PRL2X3400X42C1 - Brochure
Other Links
 
 
PRL2X3400X42C1 - Other
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
Eaton Pow-R-Xpress PRL2X INTERIOR, 120/208V, 3PH 4W, 65K, 400A, 42 CKT, CU BUS, LONG INTERIOR
Product Type
PRL2X, 120/208V, 400A, Cu Bus
extra long description
ETN PRL2X3400X42C1 PRL2X, 120/208V,
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
PRL2X 120/208V, 3PH 4W, 65K, 400A
Additional Information
dimensions
61.0000 IN X 8.5000 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PRL2X3400X42C1
GTIN
00786689671419
UPC
786689671419
Taxonomies, Classifications, and Categories
Type
PRL2X Panelboard
Packaging
Weight per each
52
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,NEMA Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat