PRL1A3225L42CS - PRL1A Interior 208/120 3P4W 225A 42 CKTS Cu Bus

Eaton

  • $421.30 (Each)
  • $421.30 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PRL1A3225L42CS
Manufacturer
Eaton
Manufacturer's Part Number
PRL1A3225L42CS
Description
PRL1A Interior 208/120 3P4W 225A 42 CKTS Cu Bus
Eaton Pow-R-Stock PRL1A Panelboard, Interior, 208/120V, Three-Phase, 4W, 225A, 42 Circuit, Copper Bus, No TFL
Slang Terms
panel, breaker panel, panelboard, electric panel, load center, Fuse box, breaker box, panel board
Categories
Main Lug Interiors - Three Phase Main Lug Power Dis
Classification
Panelboard Boxes & Interiors
UNSPSC
39121103 - Panelboards
UPC/GTIN
786685426075 / 00786685426075
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$421.30 (Each)
Resources
Images
 
 
PRL1A3225L42CS - Small Image
 
PRL1A3225L42CS - Large Image
 
PRL1A3225L42CS - Video
Attachments
 
 
PRL1A3225L42CS - Specification Sheet
Descriptions
extra long description
ETN PRL1A3225L42CS 208/120 3P4W, 22
Features
Panelboards Pow-R-Stock Plus Program provide interiors; type 1 and 3R boxes; surface and flush trims; factory-assembled panelboards; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Product Type
208/120 3P4W, 225A, 42 Circuit
Description
PRL1A INTERIOR 208/120 3P4W 225A 42 CKTS CU BUS
Long Description
Eaton Pow-R-Stock PRL1A panelboard, Interior, 208/120V, Three-phase, 4W, 225A, 42 circuit, Copper bus, No TFL
Also Known As...
panel
breaker panel
panelboard
electric panel
load center
Fuse box
breaker box
panel board
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
PRL1A3225L42CS
Brand
Viton(R)
GTIN
00786685426075
UPC
786685426075
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight per each
30
Carton
1
You must have an account to view stock levels
There were no add-on items found for PRL1A3225L42CS.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds