PDG23M0200TFFL - Frame 2, Three Pole, 200A, 65KA/480V, T-M (FXD-FXD

Eaton Corp

  • $1172.50 (Each)
  • $1,172.50 (Each)
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
PDG23M0200TFFL
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG23M0200TFFL
Description
Frame 2, Three Pole, 200A, 65KA/480V, T-M (FXD-FXD
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 200A, 65KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679861943 / 00786679861943
Weight per unit
4.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,172.50 (Each)
Resources
Attachments
 
 
PDG23M0200TFFL - Specification Sheet
Brochures
 
 
PDG23M0200TFFL - Brochure
Other Links
 
 
PDG23M0200TFFL - Other
 
PDG23M0200TFFL - Other
 
PDG23M0200TFFL - Other
360 Images
 
 
PDG23M0200TFFL - 360 Image
Images
 
 
PDG23M0200TFFL - Large Image
 
PDG23M0200TFFL - Large Image
 
PDG23M0200TFFL - Large Image
 
PDG23M0200TFFL - Large Image
 
PDG23M0200TFFL - Large Image
 
PDG23M0200TFFL - Large Image
 
PDG23M0200TFFL - Large Image
 
PDG23M0200TFFL - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Product Type
PDGR, Frame 2, Three Pole, 200A, 65KA/480V
extra long description
ETN PDG23M0200TFFL PDGR, Frame 2,Th
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
FRAME 2, THREE POLE, 200A, 65KA/480V, T-M (FXD-FXD
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 200A, 65kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23M0200TFFL
GTIN
00786679861943
UPC
786679861943
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Molded case circuit breaker
Packaging
Weight per each
4.85
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: On-RoadStationary Mach Equip In Factory - RoboticsAviationVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionGeneration - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat