PDG23G0150TFFL - PDG2, 3P, 150A, 35KA/480V, Fxfxtmtu

Eaton

  • $893.80 (Each)
  • $893.80 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PDG23G0150TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23G0150TFFL
Description
PDG2, 3P, 150A, 35KA/480V, Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 150A, 35KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3TA225)
Slang Terms

Categories
Non-Interchangeable Trip - 3 Pole
Classification
Drives
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679911594 / 00786679911594
Weight per unit
76.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$893.80 (Each)
Resources
Images
 
 
PDG23G0150TFFL - Small Image
 
PDG23G0150TFFL - Large Image
 
PDG23G0150TFFL - Large Image
 
PDG23G0150TFFL - Large Image
 
PDG23G0150TFFL - Large Image
360 Images
 
 
PDG23G0150TFFL - 360 Image
Attachments
 
 
PDG23G0150TFFL - Specification Sheet
Brochures
 
 
PDG23G0150TFFL - Brochure
Other Links
 
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
 
PDG23G0150TFFL - Other
Features
Current Rating
150 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
PDG2,3P,150A,35KA/480V,FXFXTMTU
extra long description
ETN PDG23G0150TFFL Power Defense Gl
Product Type
Power Defense Globally Rated, 3P, 150a
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 150A, 35kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3TA225)
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
PDG23G0150TFFL
Brand
Eaton
GTIN
00786679911594
UPC
786679911594
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Molded case circuit breaker
Packaging
Weight per each
76.8
Carton
1
Uses, Certifications, and Standards
standard
CCC Marked,UL 489,CSA,IEC 60947-2,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherUtility - Substations, Utility Transmission and DistributionMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherVehicles: On-RoadStationary Mach Equip In Factory - RoboticsGeneration - Renewable Energy - Alternative EnergyAviationVehicles: Vocational - Vehicle: Vocational - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.