PDG12XHMS507 - PDG1/2 Handle Mech Shaft, 507MM / 20IN, Standard

Eaton

  • $23.15 (Each)
  • $23.15 (Each)
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
PDG12XHMS507
Manufacturer
Eaton
Manufacturer's Part Number
PDG12XHMS507
Description
PDG1/2 Handle Mech Shaft, 507MM / 20IN, Standard
Eaton Power Defense Molded Case Circuit Breaker Accessory Handle Mechanism, 20-In (507 MM) Handle Mechanism Shaft, PD1 Global, Frame J-K, 600 V, 507 MM/20 In, Frame 1
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679586587 / 00786679586587
Weight per unit
8.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.15 (Each)
Resources
Attachments
 
 
PDG12XHMS507 - Specification Sheet
360 Images
 
 
PDG12XHMS507 - 360 Image
Images
 
 
PDG12XHMS507 - Video
 
PDG12XHMS507 - Small Image
 
PDG12XHMS507 - Large Image
 
PDG12XHMS507 - Large Image
 
PDG12XHMS507 - Large Image
 
PDG12XHMS507 - Large Image
Other Links
 
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
 
PDG12XHMS507 - Other
Brochures
 
 
PDG12XHMS507 - Brochure
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
PDG1/2 HANDLE MECH SHAFT, 507MM / 20IN, STANDARD
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Product Type
PDG1/2 H&Le Mech Shaft 507MM/20IN ST&Ard
extra long description
ETN PDG12XHMS507 PDG1/2 H&le MECH S
Long Description
Eaton Power Defense molded case circuit breaker accessory handle mechanism, 20-in (507 mm) Handle mechanism shaft, PD1 Global, Frame J-K, 600 V, 507 mm/20 in, Frame 1
Additional Information
media
Yes
frame
1
dimensions
19.9606 IN X 0.7874 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PDG12XHMS507
GTIN
00786679586587
UPC
786679586587
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Type
Accessory
Packaging
Weight per each
8.16
Carton
1
Uses, Certifications, and Standards
standard
CSA,UL 489,CCC Marked,IEC 60947-2,RoHS Compliant
Application
Generation - Conventional Energy - Conventional EnergyStationary Mach Equip In Factory - RoboticsAviationVehicles: Vocational - Vehicle: Vocational - OtherMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat