MDL3800 - Type MDL 3 Pole 800A Circuit BRKR With Terms

Eaton

  • $9299.66 (Each)
  • $9,299.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
MDL3800
Manufacturer
Eaton
Manufacturer's Part Number
MDL3800
Description
Type MDL 3 Pole 800A Circuit BRKR With Terms
Eaton Series C Complete Molded Case Circuit Breaker, MDL-Frame, MDL, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 800A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 50 Kaic At 480 Vac, 50/60 HZ
Slang Terms

Categories
Circuit Breaker - 3 Pole Interchangeable Trip TH
Classification
Interchangeable Trip Thermal Magnetic Circuit Breaker
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114586006 / 00782114586006
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9,299.66 (Each)
Resources
Images
 
 
MDL3800 - Small Image
 
MDL3800 - Large Image
 
MDL3800 - Large Image
 
MDL3800 - Large Image
 
MDL3800 - Large Image
 
MDL3800 - Video
Attachments
 
 
MDL3800 - Specification Sheet
Brochures
 
 
MDL3800 - Brochure
Tech Bulletins
 
 
MDL3800 - Tech Bulletin
Other Links
 
 
MDL3800 - Other
 
MDL3800 - Other
 
MDL3800 - Other
 
MDL3800 - Other
 
MDL3800 - Other
Features
Poles
3
Voltage Rating
600 VAC, 250 VDC
Current Rating
800 A
Descriptions
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Description
TYPE MDL 3 POLE 800A CIRCUIT BRKR WITH TERMS
Product Type
MDL 3P 800 A Circuit BRK W/ Terminals
extra long description
ETN MDL3800 MDL 3P 800 A CIRCUIT BR
Long Description
Eaton Series C complete molded case circuit breaker, MDL-frame, MDL, Complete breaker, Fixed thermal, Fixed magnetic trip, Three-pole, 800A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 50 kAIC at 480 Vac, 50/60 Hz
Additional Information
media
Yes
dimensions
18.0000 IN X 11.0000 IN X 8.0000 IN
frame
MDL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MDL3800
GTIN
00782114586006
UPC
782114586006
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker
Packaging
Weight per each
30
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
You must have an account to view stock levels
These alternate items can be purchased instead of MDL3800.
Jump To:

Cross Referenced

These items are similar to MDL3800 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LD3500 Eaton 00786679013045
LDB3500 Eaton 00786679147955
MDL3800 Eaton 00782114586006
5B929 WW GRAINGER n/a
MAL36500 Schneider Electric 00785901009849
LXD63B500 Siemens 00783643213753
MHL36500 Schneider Electric 00785901530114
MJL36500 Schneider Electric 00785901570196

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds