MB816P200BTSG - MB 8 Space W FTL 200A Provisional, Ringless

Eaton

  • $2129.13 (Each)
  • $2,129.13 (Each)
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
MB816P200BTSG
Manufacturer
Eaton
Manufacturer's Part Number
MB816P200BTSG
Description
MB 8 Space W FTL 200A Provisional, Ringless
Eaton Residential Meter Breaker, FTL, All-In-Ones, 200 A, Aluminum, Nema 3R, Bottom and Top, 10 Kaic, #6-350 KCM, Prov Main, Surface Mounting, 16, Four-Jaw, 1, 8, Single-Phase, Ringless, Used With BR Breakers, 120/240 Vac, Gapwr
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Residential Meter Socket Circuit Breaker Combinations
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786689385408 / 00786689385408
Weight per unit
40.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,129.13 (Each)
Resources
Attachments
 
 
MB816P200BTSG - Specification Sheet
Images
 
 
MB816P200BTSG - Large Image
 
MB816P200BTSG - Large Image
 
MB816P200BTSG - Large Image
 
MB816P200BTSG - Large Image
 
MB816P200BTSG - Large Image
 
MB816P200BTSG - Large Image
Other Links
 
 
MB816P200BTSG - Other
 
MB816P200BTSG - Other
 
MB816P200BTSG - Other
 
MB816P200BTSG - Other
 
MB816P200BTSG - Other
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
120/240V
Phase
Single-phase
Descriptions
Features
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter so
Description
MB 8 SPACE W FTL 200A PROVISIONAL, RINGLESS
Product Type
MB 8 Space W FTL 200A Prov, Ringless
extra long description
ETN MB816P200BTSG MB 8 SPACE W FTL
Long Description
Eaton residential meter breaker, FTL, All-in-ones, 200 A, Aluminum, NEMA 3R, Bottom and top, 10 kAIC, #6-350 kcm, Prov Main, Surface mounting, 16, Four-jaw, 1, 8, Single-phase, Ringless, Used with BR breakers, 120/240 Vac, GAPwr
Additional Information
dimensions
5.3800 IN X 14.4400 IN X 7.1000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MB816P200BTSG
GTIN
00786689385408
UPC
786689385408
Taxonomies, Classifications, and Categories
Type
Residential meter breaker
Packaging
Weight per each
40.1
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat