HMCPE070M2C - Hmcpe 70AMP 3-11 Adjustable Trip Range Steel Terms

Eaton

  • $885.86 (Each)
  • $885.86 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HMCPE070M2C
Manufacturer
Eaton
Manufacturer's Part Number
HMCPE070M2C
Description
Hmcpe 70AMP 3-11 Adjustable Trip Range Steel Terms
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 70 A, Three-Pole, 480 V, Adjustable, Frame Eg, 210-700 A, 600Y/347 V, Series G, Non-Aluminum
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679113684 / 00786679113684
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$885.86 (Each)
Resources
Images
 
 
HMCPE070M2C - Small Image
 
HMCPE070M2C - Large Image
 
HMCPE070M2C - Large Image
 
HMCPE070M2C - Large Image
 
HMCPE070M2C - Video
Attachments
 
 
HMCPE070M2C - Specification Sheet
Brochures
 
 
HMCPE070M2C - Brochure
Other Links
 
 
HMCPE070M2C - Other
 
HMCPE070M2C - Other
 
HMCPE070M2C - Other
Features
Poles
3
Voltage Rating
480 V
Current Rating
70A
Descriptions
Description
HMCPE 70AMP 3-11 ADJUSTABLE TRIP RANGE STEEL TERMS
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 70 A, Three-pole, 480 V, Adjustable, Frame EG, 210-700 A, 600Y/347 V, Series G, Non-aluminum
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
Hmcpe 70A 3-11 Adj Trip Range Steel Term
extra long description
ETN HMCPE070M2C HMCPE 70A 3-11 ADJ
Additional Information
dimensions
2.9900 IN X 3.0000 IN X 5.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCPE070M2C
GTIN
00786679113684
UPC
786679113684
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
2.5999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for HMCPE070M2C.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds