HMCP025D0CA02 - HMCP 3P 25AMP L&L Term W/Aux SW 1A1B LH

Eaton

  • $1767.87 (Each)
  • $1,767.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
HMCP025D0CA02
Manufacturer
Eaton
Manufacturer's Part Number
HMCP025D0CA02
Description
HMCP 3P 25AMP L&L Term W/Aux SW 1A1B LH
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 25 A, Three-Pole, 1A-1B Left Pigtail Rear, Frame J-K, 40-60 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
Slang Terms

Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679399163 / 00786679399163
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,767.87 (Each)
Resources
Images
 
 
HMCP025D0CA02 - Small Image
 
HMCP025D0CA02 - Large Image
 
HMCP025D0CA02 - Video
Attachments
 
 
HMCP025D0CA02 - Specification Sheet
Brochures
 
 
HMCP025D0CA02 - Brochure
Other Links
 
 
HMCP025D0CA02 - Other
 
HMCP025D0CA02 - Other
 
HMCP025D0CA02 - Other
Features
Current Rating
25 A
Poles
3
Descriptions
extra long description
ETN HMCP025D0CA02 HMCP 3P 25AMP L&L
Description
HMCP 3P 25AMP L&L TERM W/AUX SW 1A1B LH
Product Type
HMCP 3P 25AMP L&L Term W/Aux SW 1A1B LH
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 25 A, Three-pole, 1A-1B Left pigtail rear, Frame J-K, 40-60 A, 600 V, 250 Vdc, Series C, Line and load, Non-aluminum
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
HMCP025D0CA02
GTIN
00786679399163
UPC
786679399163
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
You must have an account to view stock levels
There were no add-on items found for HMCP025D0CA02.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds