GMHMVD12BX - GMCP Vari Depth Kit High Perf BLK Hndle 4/4X 12" S

Eaton

  • $361.61 (Each)
  • $361.61 (Each)
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
GMHMVD12BX
Manufacturer
Eaton
Manufacturer's Part Number
GMHMVD12BX
Description
GMCP Vari Depth Kit High Perf BLK Hndle 4/4X 12" S
Eaton Molded Case Circuit Breakers Electrical Aftermarket Accessory Handle Mechanism, S2 Handle Mechanism, Frame GM, Blue, Series C, Nema 4/4X, 12 In
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786685763903 / 00786685763903
Weight per unit
1.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$361.61 (Each)
Resources
Images
 
 
GMHMVD12BX - Large Image
 
GMHMVD12BX - Video
Attachments
 
 
GMHMVD12BX - Specification Sheet
Other Links
 
 
GMHMVD12BX - Other
Brochures
 
 
GMHMVD12BX - Brochure
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
GMCP VARI DEPTH KIT HIGH PERF BLK HNDLE 4/4X 12" S
Product Type
Gmcpvari Depth Kit Hi Perf BLK Hndle
extra long description
ETN GMHMVD12BX GMCPVARI DEPTH KIT H
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s.
Long Description
Eaton molded case circuit breakers electrical aftermarket accessory handle mechanism, S2 Handle mechanism, Frame GM, Blue, Series C, NEMA 4/4X, 12 in
Additional Information
media
Yes
dimensions
11.7500 IN X 6.5000 IN X 4.0000 IN
Manufacturer Information
Manufacturers Part Number
GMHMVD12BX
Brand
Eaton
GTIN
00786685763903
UPC
786685763903
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Molded case circuit breakers electrical aftermarket accessory
Packaging
Weight per each
1.62
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat