GBKP10P - 10 Term Ground Bar Individually Packaged -CH/BR Po

Eaton

  • $36.81 (Each)
  • $36.81 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
GBKP10P
Manufacturer
Eaton
Manufacturer's Part Number
GBKP10P
Description
10 Term Ground Bar Individually Packaged -CH/BR Po
Eaton Pon Accessories - 10 Terminal Ground Bar, 10 Terminals
Slang Terms

Categories
Load Centers & Accessories - Load Center Accessories
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053635 / 00786689053635
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.81 (Each)
Resources
Images
 
 
GBKP10P - Small Image
 
GBKP10P - Large Image
 
GBKP10P - Large Image
 
GBKP10P - Large Image
Attachments
 
 
GBKP10P - Specification Sheet
Brochures
 
 
GBKP10P - Brochure
Other Links
 
 
GBKP10P - Other
 
GBKP10P - Other
 
GBKP10P - Other
Dimensions and Weight
Width
0.4
Height
0.8
Depth
4.1
Descriptions
Product Type
10 Term Ground Bar (Ind Pack)-CH/BR Pon
extra long description
ETN GBKP10P 10 TERM GROUND BAR (IND
Description
10 TERM GROUND BAR INDIVIDUALLY PACKAGED -CH/BR PO
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton PON Accessories - 10 Terminal Ground Bar,10 terminals
Manufacturer Information
Manufacturers Part Number
GBKP10P
Brand
Eaton
GTIN
00786689053635
UPC
786689053635
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels

* All prices subject to change.